TIGER 2020Y-IQ IC808 Utility Single-Ended Inserts for External Heavy Grooving and Deep Machining

Article no.: 6405397
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6405397
    EAN / GTIN 7291075316483
    Manufacturer number 6405397
    L-Number L24100 279

    Description

    Description:

    Parting Off Indexable Inserts, Corner Radius (RE) 2 mm, Cutting Width (CW) 20 mm, Insert Thickness (S) 6.35 mm, Overall Length (OAL) 22 mm

    Feature:

    • Corner Radius (RE) 2 mm
    • Corner Radius Tolerance (+/-) (RETOL) 0.05 mm
    • Cutting Width (CW) 20 mm
    • Insert Thickness (S) 6.35 mm
    • Max. Grooving Feed (fg(max)) 0.6 mm/rev
    • Min. Grooving Feed (fg(min)) 0.25 mm/rev
    • Overall Length (OAL) 22 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart