XNUWB 13-5.98-0.2 IC908 DIN6885 Inserts for Tight Fit (P9) Keyway Broaching on Lathe and Milling Machines

Article no.: 6405311
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 6405311
EAN / GTIN 7291075304077
Manufacturer number 6405311
L-Number L23940 1985

Description

Description:

Broach Inserts, Cutting Depth Maximum (CDX) 3.4 mm

Feature:

  • r Radius (RE) 0.2 mm
  • Cutting Depth Maximum (CDX) 3.4 mm
  • Insert Length (INSL) 17.3 mm
  • Insert Thickness (S) 5.3 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart