SXCIB 25-22-50 Broaching Holders for Lathe and Milling Machines

Article no.: 2801838
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 2801838
EAN / GTIN 7291075303827
Manufacturer number 2801838
L-Number L23920 353

Description

Description:

Indexable Broach Holders, Connection Diameter Machine Side (DCONMS) 25 mm

Feature:

  • onnection Diameter Machine Side (DCONMS) 25 mm
  • Head Length (LH) 50 mm
  • Master Insert Identification (MIID) Group #1
  • Overall Length (OAL) 100 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart