GIMM 8CC IC808 Single-Ended Utility Insert with a Front Chip Splitter for External Rough Grooving and Side Turning

Article no.: 6404548
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6404548
    EAN / GTIN 7291075201406
    Manufacturer number 6404548
    L-Number L24100 47

    Description

    Description:

    Parting Off Indexable Inserts, Corner Radius (RE) 0.8 mm, Cutting Width (CW) 8 mm, Overall Length (OAL) 15.3 mm

    Feature:

    • Chip Breaker Type CC
    • Corner Radius (RE) 0.8 mm
    • Corner Radius Tolerance (+/-) (RETOL) 0.05 mm
    • Cutting Width (CW) 8 mm
    • Overall Length (OAL) 15.3 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart