CGHN 53-P8 Blades for Deep Grooving and Turning

Article no.: 2860058
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2860058
Copy
EAN / GTIN 7291075039689
Copy
Manufacturer number 2860058
Copy
L-Number L23920 2583
Copy

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 63 mm, Overall Length (OAL) 260 mm

Feature:

  • Body Width (WB) 6 mm
  • Body Width_2 (WB_2) 7.4 mm
  • Cutting Depth Maximum (CDX) 63 mm
  • Cutting Direction (HAND) Neutral
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 260 mm

Suitable products

From the same series "CUT-GRIP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart