GIMM 8CC IC908 Single-Ended Utility Insert with a Front Chip Splitter for External Rough Grooving and Side Turning

Article no.: 6403750
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6403750
EAN / GTIN 7291075201390
Manufacturer number 6403750
L-Number L24100 86

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.8 mm, Cutting Width (CW) 8 mm, Overall Length (OAL) 15.3 mm

Feature:

  • Chip Breaker Type CC
  • Corner Radius (RE) 0.8 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.05 mm
  • Cutting Width (CW) 8 mm
  • Overall Length (OAL) 15.3 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart