XNUW 3606-10 IC08 Blank Inserts for Wide Profile Grooving

Article no.: 6403490
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series V-LOCK

Identification numbers & Classifications

Article number 6403490
EAN / GTIN 7291075112634
Manufacturer number 6403490
L-Number L23940 1920

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 36.5 mm, Inscribed Circle Diameter (IC) 19.05 mm, Insert Thickness (S) 6.35 mm

Feature:

  • Cutting Width (CW) 36.5 mm
  • Fixing Hole Diameter (D1) 6.5 mm
  • Inscribed Circle Diameter (IC) 19.05 mm
  • Insert Length (INSL) 34.6 mm
  • Insert Thickness (S) 6.35 mm

Suitable products

From the same series "V-LOCK" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart