TIP 2MT-0.14 IC908 Precision Ground Double-Ended Threading Inserts with a 60° Partial Profile and Chipformer

Article no.: 6403301
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 6403301
EAN / GTIN 7291075159066
Manufacturer number 6403301
L-Number L23940 353

Description

Description:

On-Edge Threading Indexable Inserts, Cutting Width (CW) 2.4 mm, Profile Included Angle (PNA) 60 Degrees

Feature:

  • Corner Radius (RE) 0.14 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Edge Length (L) 15.3 mm
  • Cutting Width (CW) 2.4 mm
  • Profile Included Angle (PNA) 60 Degrees
  • Thread Form Type (THFT) VP60
  • Thread Pitch Maximum (TPX) 2.12 mm
  • Thread Pitch Minimum (TPN) 1.11 mm
  • Threads per Inch Maximum (TPIX) 23 Threads/″
  • Threads per Inch Minimum (TPIN) 12 Threads/″

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart