XNUW 3606-10 IC28 Blank Inserts for Wide Profile Grooving

Article no.: 6402783
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series V-LOCK

Identification & Classification

Article number 6402783
EAN / GTIN 7291075112603
Manufacturer number 6402783
L-Number L23940 921

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 36.5 mm, Inscribed Circle Diameter (IC) 19.05 mm, Insert Thickness (S) 6.35 mm

Feature:

  • Cutting Width (CW) 36.5 mm
  • Fixing Hole Diameter (D1) 6.5 mm
  • Inscribed Circle Diameter (IC) 19.05 mm
  • Insert Length (INSL) 34.6 mm
  • Insert Thickness (S) 6.35 mm

Suitable products

From the same series "V-LOCK" View all

Services & product advisors

Direct purchase
To shopping cart