XNUW 2006-05 IC20 Blank Inserts for Wide Profile Grooving

Article no.: 6402753
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series V-LOCK

Identification numbers & Classifications

Article number 6402753
EAN / GTIN 7291075112542
Manufacturer number 6402753
L-Number L23940 880

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 20.5 mm, Inscribed Circle Diameter (IC) 12.7 mm, Insert Thickness (S) 6.35 mm

Feature:

  • Cutting Width (CW) 20.5 mm
  • Fixing Hole Diameter (D1) 5.5 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Insert Length (INSL) 20.3 mm
  • Insert Thickness (S) 6.35 mm

Suitable products

From the same series "V-LOCK" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart