XNUW 14T3-03 IC20 Blank Inserts for Wide Profile Grooving

Article no.: 6402752
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series V-LOCK

    Identification numbers & Classifications

    Article number 6402752
    EAN / GTIN 7291075112535
    Manufacturer number 6402752
    L-Number L23940 857

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Width (CW) 14.5 mm, Inscribed Circle Diameter (IC) 9.52 mm, Insert Thickness (S) 3.97 mm

    Feature:

    • Cutting Width (CW) 14.5 mm
    • Fixing Hole Diameter (D1) 4.4 mm
    • Inscribed Circle Diameter (IC) 9.52 mm
    • Insert Length (INSL) 14 mm
    • Insert Thickness (S) 3.97 mm

    Suitable products

    Tool holders

    From the same series "V-LOCK" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart