Socket set 1/2 inch square drive 31 pieces 6

Article no.: 638016 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-32
  • Width across flats range, hexagon wrenches: 4-14

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 31
    Square drive 1/2 in
    Width across flats range, hexagon sockets 8-32 mm
    Width across flats range, hexagon wrenches 4-14 mm
    Length 454 mm
    Width 253 mm
    Height 64 mm
    Drive profile Hexagon socket; Hexagon screwdriver
    Width across flats metric
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 638016 6
    EAN / GTIN 4018754260805
    Manufacturer number 96031239

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
    With hexagon sockets No. 642200.

    Application:

    For hexagon head screws / nuts with thread M6 − M22 and hexagon socket head screws with thread M5 − M18.

    Material:

    Chrome alloy steel, chrome-plated.

    Supplied with:

    Sockets: 17 pcs. size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
    Hexagon screwdriver bits: 8 pcs. No. 643200 size 4; 5; 6; 7; 8; 10; 12; 14
    T-handle: 1 pc. No. 641300 size 300
    Extensions: 3 pcs. No. 641000 75; 130; 255
    Universal joint: 1 pc. No. 641600 size 1/2
    Ratchet: 1 pc. No. 640100 size 1/2
    Presented in: ABS plastic box

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Socket set 1/2 inch square drive 31 pieces 6

    Socket set 1/2 inch square drive 31 pieces 6

    on request
    In stock
    30 pieces in stock
    £367.52
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    380 pieces in stock
    £285.04
    plus VAT at the current rate Prices plus delivery costs
    Square drive 1/2 1/2
    Number of pieces 31 32
    Width 253 294
    Length 454 510
    Width across flats range, hexagon wrenches 4-14 4-14
    Width across flats range, hexagon sockets 8-32 8-34
    Width across flats metric metric

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart