{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Square drive | 1/2 in | |
⌀ drive end | 22.7 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643200 10 | |
EAN / GTIN | 4018754006281 | |
Manufacturer number | 03050010 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, 1/2 inch, Hexagon: 10mm
on request
In stock
537 pieces in stock
£9.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,983 pieces in stock
£5.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,615 pieces in stock
£6.67
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22.7 mm | 24 mm | 22.5 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 in | 1/2 in | 1/2 in |
Length | 60 mm | 58 mm | 60 mm |
Type of product | Socket insert | Socket insert | Socket insert |