{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
Square drive | 3/8 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Surface | plastic insulated | |
with QuickRelease | no | |
Type of product | Extension |
Article number | 637685 125 | |
EAN / GTIN | 4067263112761 | |
Manufacturer number | 637685 125 |
This article |
Recommendations |
||
---|---|---|---|
Extension, 3/8 inch fully insulated, overall length: 125mm
on request
In stock
249 pieces in stock
£21.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,586 pieces in stock
£4.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,897 pieces in stock
£7.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 in | 3/8 in | 3/8 in |
overall length | 125 mm | 125 mm | 125 mm |
Type of product | Extension | Extension | Extension |