Hexagon socket with universal joint, 1/4 inch 13 mm

Article no.: 631270 13
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 13 mm
    Square drive 1/4 in
    ⌀ drive output end 18 mm
    Length 37 mm
    Drive profile Hexagon socket
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 631270 13
    EAN / GTIN 4991644004102
    Manufacturer number 2440M 13mm

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart