{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 14.2 mm | |
Length | 35 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 631270 10 | |
EAN / GTIN | 4991644004072 | |
Manufacturer number | 2440M 10mm |