Hexagon socket, 1/4 inch 5,5 mm

Article no.: 631020 5,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,607 pieces in stock
  • Square drive: 1/4
  • Material: Chromium vanadium steel

Offers

Set with price advantage

Product details

Technical Data

Width across flats 5.5 mm
Square drive 1/4 in
⌀ drive output end 8.5 mm
Length 25 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631020 5,5
EAN / GTIN 4045197161789

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 3124-S

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets are available also in imperial sizes from our eShop (GARANT: No. 631032; HOLEX: No. 631022).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/4 inch  5,5 mm

Hexagon socket, 1/4 inch 5,5 mm

on request
In stock
1,607 pieces in stock
£1.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,521 pieces in stock
£2.62
plus VAT at the current rate Prices plus delivery costs
⌀ drive output end 8.5 8.7
Drive profile Hexagon socket Hexagon socket
Square drive 1/4 1/4
Surface chrome-plated chrome-plated
Width across flats 5.5 5.5
Material Chromium vanadium steel Chromium vanadium steel
Type of product Socket insert Socket insert

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart