{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 7.9 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631020 5 | |
EAN / GTIN | 4045197161772 | |
Manufacturer number | 631020 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/4 inch, Width across flats: 5mm
on request
In stock
985 pieces in stock
£1.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,555 pieces in stock
£2.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
479 pieces in stock
£7.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,716 pieces in stock
£2.75
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 7.9 mm | 8.1 mm | 8.1 mm | 8.1 mm |
Drive profile | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 25 mm | 24.8 mm | 50 mm | 25 mm |
Width across flats | 5 mm | 5 mm | 5 mm | 5 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |