Hexagon socket, 1/4 inch 7 mm

Article no.: 631000 7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
237 pieces in stock
  • Square drive: 1/4
  • Material: HPQ® high performance steel

Offers

Set with price advantage

Product details

Technical Data

Width across flats 7 mm
Square drive 1/4 in
⌀ drive output end 10.7 mm
Length 23 mm
Drive profile Hexagon socket
Material HPQ® high performance steel
Type of product Socket insert

Identification numbers & Classifications

Article number 631000 7
EAN / GTIN 4018754000036
Manufacturer number 01010007

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Rounded surface with AS Drive profile.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 3124-S

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart