Hexagon socket, 1/4 inch, Width across flats: 3,2mm

Article no.: 631000 3,2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4
  • Material: HPQ® high performance steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 3.2 mm
Square drive 1/4 in
⌀ drive output end 5.6 mm
Length 23 mm
Drive profile Hexagon socket
Material HPQ® high performance steel
Type of product Socket insert

Identification numbers & Classifications

Article number 631000 3,2
EAN / GTIN 4018754000111
Manufacturer number 01010032

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Rounded surface with AS Drive profile.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 3124-S

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart