{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Blade length | 180 mm | |
overall length | 290 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627453 8 | |
EAN / GTIN | 4045197722126 | |
Manufacturer number | 627453 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon ball point screwdriver, with power grip, Hexagon: 8mm
on request
In stock
71 pieces in stock
8.75 £
£3.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
203 pieces in stock
£5.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
492 pieces in stock
£8.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
349 pieces in stock
£8.42
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 290 mm | 257 mm | 295 mm | 300 mm |
Blade length | 180 mm | 150 mm | 180 mm | 180 mm |
Hexagon | 8 mm | 8 mm | 8 mm | 8 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver |