{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Blade length | 200 mm | |
overall length | 320 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627453 10 | |
EAN / GTIN | 4045197722133 | |
Manufacturer number | 627453 10 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon ball point screwdriver, with power grip, Hexagon: 10mm
on request
Not available
0 pieces in stock
£6.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
104 pieces in stock
£6.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
151 pieces in stock
£11.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
overall length | 320 mm | 195 mm | 320 mm |
Blade length | 200 mm | 75 mm | 200 mm |
Hexagon | 10 mm | 10 mm | 10 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |