{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 352 | |
Hexagon | 8 mm | |
Blade length | 150 mm | |
overall length | 262 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627400 8 | |
EAN / GTIN | 4013288003812 | |
Manufacturer number | 05022825001 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon ball point screwdriver, with Kraftform handle, Hexagon: 8mm
on request
In stock
113 pieces in stock
£9.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
8.75 £
£3.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
203 pieces in stock
£5.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
492 pieces in stock
£8.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
349 pieces in stock
£8.42
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 262 mm | 290 mm | 257 mm | 295 mm | 300 mm |
Blade length | 150 mm | 180 mm | 150 mm | 180 mm | 180 mm |
Hexagon | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver | Screwdriver |