Socket set 3/8″ 22 pcs hex 6-22 mm

Article no.: 6238300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6238300
EAN / GTIN 4010886623831
Manufacturer number 6238300
L-Number L60160 2211

Description

Description:

  • With accessories made from GEDORE vanadium steel 31CrV3
  • Set U-3 with fine toothed, dial change ratchet
  • Set U-10 with reversible lever change ratchet
  • In GEDORE blue sheet steel case
  • Dimensions: 320 x 210 x 55 mm

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • REACH registration available: no
  • Total depth [mm]: 210 mm
  • Total height [mm]: 55 mm
  • Total width [mm]: 320 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart