Reversible ratchet 3/8″ 200 mm

Article no.: 6237090
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 6237090
    EAN / GTIN 4010886623701
    Manufacturer number 6237090
    L-Number L60160 1140

    Description

    Description:

    • Acc. to DIN 3122, ISO 3315
    • With non-slip metal disc change, fine-toothed (72 teeth) and robust
    • Return angle 5 degrees
    • Non-slip 2-component handle with hanging hole
    • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 10, ISO 1174, ball locking device
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • Vanadium steel 31CrV3, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Drive square [inch]: 3/8″
    • Handle material: 2-component
    • Locking type: Ball locking device
    • Material: Chrome-vanadium steel 31CrV3
    • Number of teeth: 72
    • Push button release: no
    • Ratchet head height: 33,5 mm
    • REACH registration available: yes
    • square drive [metric]: 10 mm
    • Surface: chrome-plated
    • Swing back angle: 5 °
    • Total height [mm]: 33 mm
    • Total length [mm]: 200 mm
    • Total width [mm]: 35 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart