{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Standard | DIN 3125 | |
overall length | 232 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622201 8 | |
EAN / GTIN | 4045197949882 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Nut spinner with handle long 8 mm
on request
Subsequent delivery
0 pieces in stock
£5.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
£6.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
£5.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
£12.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£7.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
108 pieces in stock
£5.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 232 | 262 | 157 | 251 | 382 | 172 |
Blade length | 125 | 230 | 125 | 150 | 350 | 65 |
Standard | DIN 3125 | |||||
Width across flats | 8 | 8 | 8 | 8 | 8 | 8 |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner |