{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5 mm | |
Standard | DIN 3125 | |
overall length | 212 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622201 5 | |
EAN / GTIN | 4045197949844 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Nut spinner with handle long 5 mm
on request
In stock
259 pieces in stock
£5.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£11.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
£5.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 212 | 231 | 152 |
Blade length | 125 | 150 | 65 |
Standard | DIN 3125 | ||
Width across flats | 5 | 5 | 5 |
Type of product | Socket spanner | Socket spanner | Socket spanner |