Tubular box spanner set 12 pcs 6-32 mm

Article no.: 6218890
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 6218890
    EAN / GTIN 4010886621882
    Manufacturer number 6218890
    L-Number L60160 657

    Description

    Description:

    • Practical assembly of double socket wrenches with rotary pins
    • Acc. to DIN 896, Form B, ISO 2236, ISO 1085
    • With hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Material: C35
    • REACH registration available: no
    • Surface: chrome-plated
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart