Tubular box spanner 25x28 mm

Article no.: 6212770
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 6212770
    EAN / GTIN 4010886621271
    Manufacturer number 6212770

    Description

    Description:

    • Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated
    • With hole for tommy bars 26 D and 26 RS (please order separately)
    • * not standardised
    • *not standardised

    Feature:

    • 1000 V insulated: no
    • 26 D: 16
    • 26 RS: 3
    • Insertion depth 1: 19,0 mm
    • Insertion depth 2: 21,0 mm
    • Material: C35
    • REACH registration available: no
    • Surface: chrome-plated
    • Total height [mm]: 35 mm
    • Total length [mm]: 200 mm
    • Total width [mm]: 38 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 25 x 28

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart