{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 5 mm | |
Standard | DIN 900 | |
overall length | 125 mm | |
Material | Special steel, chrome-plated | |
Type of product | Tommy-bar |
Article number | 621600 5X125 | |
EAN / GTIN | 4045197511003 | |
Manufacturer number | 621600 5X125 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |