Tommy bar, cylindrical 12X250 mm

Article no.: 621600 12X250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,332 pieces in stock

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

12 mm
Standard DIN 900
overall length 250 mm
Material Special steel, chrome-plated
Type of product Tommy-bar

Identification numbers & Classifications

Article number 621600 12X250
EAN / GTIN 4260089051676
Manufacturer number 621600 12X250

Description

Standard:

DIN 900

Material:

Special steel, chrome-plated.

Suitable for:

Box spanner No. 620120 / 620500 as well as crowfoot spanner No. 612800.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart