GRIP 3015Y IC08 Utility Double-Ended Full Radius Inserts for External, Internal and Face Machining

Article no.: 6200142
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6200142
EAN / GTIN 7291075229844
Manufacturer number 6200142
L-Number L23940 1512

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 3 mm

Feature:

  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 1.5 mm
  • Cutting Width (CW) 3 mm
  • Insert Length (INSL) 15.8 mm
  • Number of Teeth 2

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart