Single ended ring spanner fully insulated, Width across flats: 10mm

Article no.: 618203 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
61 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Wrench length 170 mm
Type of product Spanner

Identification numbers & Classifications

Article number 618203 10
EAN / GTIN 4067263040408
Manufacturer number 618203 10

Description

Version:

Drop forged; chrome-plated; with plastic insulation up to 1000 Volt to DIN EN IEC 60900 / VDE 0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart