{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 20 mm | |
Width across flats 2 | 22 mm | |
Spanner length L | 300 mm | |
maximum ring ⌀ D1 max | 31 mm | |
maximum ring ⌀ D2 max | 34 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615700 20X22 | |
Manufacturer number | 615700 20X22 |