{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 20 mm | |
Width across flats 2 | 22 mm | |
Spanner length L | 300 mm | |
maximum ring ⌀ D1 max | 31 mm | |
maximum ring ⌀ D2 max | 34 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 20X22 | |
EAN / GTIN | 4062406221003 | |
Manufacturer number | 615600 20X22 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 20X22mm
on request
In stock
834 pieces in stock
£10.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
107 pieces in stock
£8.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
808 pieces in stock
£8.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 300 mm | 318 mm | 318 mm |
Width across flats 1 | 20 mm | 20 mm | 20 mm |
Width across flats 2 | 22 mm | 22 mm | 22 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 31 mm | 31 mm | 31 mm |
maximum ring ⌀ D2 max | 34 mm | 34 mm | 34 mm |
Type of product | Spanner | Spanner | Spanner |