{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 9 mm | |
Spanner length L | 180 mm | |
maximum ring ⌀ D1 max | 14 mm | |
maximum ring ⌀ D2 max | 15 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 8X9 | |
EAN / GTIN | 4062406220846 | |
Manufacturer number | 615600 8X9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 8X9 mm
on request
In stock
1,281 pieces in stock
£5.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
280 pieces in stock
£3.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Surface | matt chrome-plated | chrome plated |
Spanner length L | 180 | 115 |
Width across flats 1 | 8 | 8 |
Width across flats 2 | 9 | 9 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |