Screwdriver bit socket set 1/2″ 9pcs in-hex 5-17mm

Article no.: 6156250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 6156250
    EAN / GTIN 4010886615621
    Manufacturer number 6156250
    L-Number L60160 136

    Description

    Description:

    • In GEDORE blue sheet steel case
    • Dimensions: 281 x 79 x 35 mm

    Feature:

    • 1000 V insulated: no
    • Design: In GEDORE blue sheet steel case
    • Drive square [inch]: 1/2″
    • REACH registration available: no
    • square drive [metric]: 12,5 mm
    • Total depth [mm]: 35 mm
    • Total length [mm]: 281 mm
    • Total width [mm]: 79 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart