Screwdriver bit socket 1/2″ in-hex 17 mm

Article no.: 6154040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6154040
EAN / GTIN 4010886615409
Manufacturer number 6154040
L-Number L60160 658

Description

Description:

  • Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove
  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
  • IN 19 17 for oil filter and drain plug screws
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Centre length: 20,0 mm
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert length: 40,0 mm
  • Insert-Ø Drive: 28 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 28 mm
  • Total length [mm]: 60 mm
  • Total width [mm]: 28 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 17

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart