JOKER 6000 open ended spanner / ratchet ring spanner 14 mm

Article no.: 614870 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
177 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 6000 Joker
Width across flats 14 mm
Spanner length L 188 mm
Jaw width b 29.3 mm
Jaw height h1 7.5 mm
Ring thickness h2 9.2 mm
Ring ⌀ D 28 mm
Ring setting 0 degrees
No. of teeth 80
Working arc 4.5 degrees
Manufacturing process drop forged
Material Chrome-molybdenum steel.
Surface matt chrome-plated
Width across flats metric
Ratchet reversible no
Type of product Spanner

Identification numbers & Classifications

Article number 614870 14
EAN / GTIN 4013288212580
Manufacturer number 05073274001

Description

Version:

Drop forged. Ring end with smooth-running sturdy precision ring ratchet (80 teeth) with a particularly small working arc of 4.5°.
The open end has a bi-hexagon profile and a replaceable hardened metal plate, which fulfils a stop function, preventing slippage and allowing a small working arc.

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart