{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6000 Joker | |
Width across flats | 13 mm | |
Spanner length L | 177 mm | |
Jaw width b | 27.3 mm | |
Jaw height h1 | 7 mm | |
Ring thickness h2 | 8.5 mm | |
Ring ⌀ D | 25 mm | |
Ring setting | 0 degrees | |
No. of teeth | 80 | |
Working arc | 4.5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614870 13 | |
EAN / GTIN | 4013288212597 | |
Manufacturer number | 05073273001 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
JOKER 6000 open ended spanner / ratchet ring spanner, Width across flats: 13mm
on request
In stock
328 pieces in stock
£25.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,230 pieces in stock
10.43 £
£4.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,370 pieces in stock
£17.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
310 pieces in stock
£10.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,380 pieces in stock
£16.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,759 pieces in stock
£9.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,037 pieces in stock
£14.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15,692 pieces in stock
£10.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Working arc | 4.5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Spanner length L | 177 mm | 180 mm | 180 mm | 107 mm | 180 mm | 179 mm | 179 mm | 180 mm |
Width across flats | metric | metric | metric | metric | metric | metric | metric | metric |
Jaw width b | 27.3 mm | 27.1 mm | 27.1 mm | 27.1 mm | 27.1 mm | 27.9 mm | 27.9 mm | 29 mm |
Jaw height h1 | 7 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 5.3 mm |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanner | Spanners | Spanners | Spanner |