Crowfoot wrench Open ring form 32 mm

Article no.: 612920 32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 32 mm
    Length L 62.5 mm
    Head width b 48 mm
    Head thickness h 22.5 mm
    Square drive 1/2 in
    Form, output drive Open ring form
    Material Chrome alloy steel
    Surface chrome-plated
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 612920 32
    EAN / GTIN 4018754102105
    Manufacturer number 03190032

    Description

    Version:

    Drop forged, head with square socket for drive tools such as ratchet, extension etc.

    Application:

    The possibility of accepting various different drive tools means that access to restricted places is made easier.

    Material:

    Chrome alloy steel, chrome-plated, round finish surface (no sharp edges).

    Note:

    For suitable drive tools see No. 632000641350 and 655230657766.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart