{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Length L | 30.8 mm | |
Head width b | 20.6 mm | |
Head thickness h | 14 mm | |
Square drive | 1/4 in | |
Form, output drive | Open ring form | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number |
612920 12
Copy |
|
EAN / GTIN |
4018754000746
Copy |
|
Manufacturer number |
01190012
Copy |
|
Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |