{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 30 mm | |
Width across flats 2 | 32 mm | |
Norm | DIN 3110; ISO 3318 | |
Spanner length L | 299 mm | |
maximum jaw width b1 | 66 mm | |
maximum jaw width b2 | 70 mm | |
maximum jaw height h | 10 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 30X32 | |
EAN / GTIN | 4045197384331 | |
Manufacturer number | 610900 30X32 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner 30X32 mm
on request
In stock
907 pieces in stock
£7.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,246 pieces in stock
£9.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
563 pieces in stock
£7.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,797 pieces in stock
£10.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 |
Spanner length L | 299 | 299 | 285 | 300 |
Width across flats 1 | 30 | 30 | 30 | 30 |
Width across flats 2 | 32 | 32 | 32 | 32 |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |