{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 22 mm | |
Norm | DIN 3110; ISO 3318 | |
Spanner length L | 235 mm | |
maximum jaw width b1 | 44 mm | |
maximum jaw width b2 | 49 mm | |
maximum jaw height h | 8 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 19X22 | |
EAN / GTIN | 4045197384225 | |
Manufacturer number | 610900 19X22 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner 19X22 mm
on request
In stock
586 pieces in stock
£4.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,863 pieces in stock
£4.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
677 pieces in stock
£3.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
606 pieces in stock
£6.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 | 15 | 15 | 15 |
maximum jaw height h | 8 | 8 | 8.5 | 8 |
Norm | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 895 | DIN 3110 ;ISO 3318 |
Spanner length L | 235 | 235 | 200 | 235 |
Width across flats 1 | 19 | 19 | 19 | 19 |
Width across flats 2 | 22 | 22 | 22 | 22 |
Width across flats | metric | metric | metric | metric |