{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 17 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 205 mm | |
maximum jaw width b1 | 36 mm | |
maximum jaw width b2 | 39 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610600 16X17 | |
EAN / GTIN | 4062406220297 | |
Manufacturer number | 610600 16X17 |
This article |
Recommendations |
||
---|---|---|---|
Double open ended spanner, Jaw widths: 16X17mm
on request
In stock
635 pieces in stock
£4.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
459 pieces in stock
£3.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,808 pieces in stock
£3.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 |
Spanner length L | 205 mm | 201 mm | 201 mm |
Width across flats 1 | 16 mm | 16 mm | 16 mm |
Width across flats 2 | 17 mm | 17 mm | 17 mm |
Type of product | Spanner | Spanner | Spanner |