Double open ended spanner set, Number of keys: 10

Article no.: 610610 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
345 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Jaw position 1 15 degrees
Jaw position 2 15 degrees
Type of product Spanner

Identification numbers & Classifications

Article number 610610 10
EAN / GTIN 4062406220488
Manufacturer number 610610 10

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip profile shaft. Exceptional tool life and wear resistance.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×30

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart