PENTA 24N200NF020LS IC908 Pentagonal Inserts for Parting and Precision Grooving Next to High Shoulder Applications

Article no.: 6099544
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6099544
    EAN / GTIN 7291075215533
    Manufacturer number 6099544
    L-Number L24080 178

    Description

    Description:

    Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Depth Maximum (CDX) 3 mm, Cutting Width (CW) 2 mm

    Feature:

    • Chip Breaker Type K
    • Corner Radius (RE) 0.2 mm
    • Cutting Depth Maximum (CDX) 3 mm
    • Cutting Direction (HAND) Left Hand
    • Cutting Width (CW) 2 mm
    • Functional Width (WF) 1 mm
    • Max. Grooving Feed (fg(max)) 0.1 mm/rev
    • Min. Grooving Feed (fg(min)) 0.03 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart