PCHLS 16-24 Holders Carrying Inserts with 5 Cutting Edges for Grooving, Parting and Recessing Next to High Shoulders

Article no.: 2301813
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301813
EAN / GTIN 7291075215199
Manufacturer number 2301813
L-Number L23920 1409

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 4.8 mm, Cutting Width Minimum (CWN) 0.8 mm, Overall Height (OAH) 21 mm, Overall Length (OAL) 120 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 4.8 mm
  • Cutting Width Minimum (CWN) 0.8 mm
  • Head Length (LH) 19.5 mm
  • Overall Height (OAH) 21 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart