PCHBL 32-24R Double-Ended Parting and Grooving Blades for PENTACUT Inserts

Article no.: 2301675
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301675
EAN / GTIN 7291075188547
Manufacturer number 2301675
L-Number L23920 1220

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 6.2 mm, Cutting Width Minimum (CWN) 0.5 mm, Overall Length (OAL) 110 mm

Feature:

  • Body Width_2 (WB_2) 8.5 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 6.2 mm
  • Cutting Width Minimum (CWN) 0.5 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 110 mm

Suitable products

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart