Self-tilting boxes

Article no.: 6090A
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tilting containers

    Identification numbers & Classifications

    Article number 6090A
    EAN / GTIN 4017976160900
    Manufacturer number 6090A

    Description

    Version:

    mounted

    Description:

    Self-tilting boxes need not to be lifted for emptying. The empty box moves automatically back into loading position. Sturdy welded 3 mm sheet steel design, powder coated in RAL 5007 blue. Standard-fitted fork-lift sleeves, anti-roll safety device and tilt lock. Link chain as anti-skidding and safety device. Traction cable to activate tilting mechanism, operated from fork-lift truck driver's seat. Item number with addition ″A″ means ″with drainage tap″.

    Feature:

    Total load capacity (kg): 2000
    Content (litres): 900
    Box dimensions (mm): 1237 x 1596 x 703
    Dumping edge height without wheels (mm): 744
    Dumping edge height with wheels (mm): 989
    Total length (mm): 1294
    Total width (mm): 1660
    Total height (mm): 833

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart